Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, Bright, 0 Flutes

  • Mfr # 289368

  • Zoro # G4355705


product price: $15.59
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
289368
Zoro #
G4355705
UPC #
662355170182
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8"
Thread Length
1/2"
Shank Dia.
0.194"
Tap Size
#10
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Length
1 1/2 in
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm
65% Thread Drill Size
11/64 in
Thread Size
#10-24
55% Thread Drill Size
4.42 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
List Number
FTGP
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
UNC
Material Grade - Machining
FTGP
Spiral Direction
Neutral
Threads per Inch
24
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP
Thread Limit
H4
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.