Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, TiN, 0 Flutes

  • Mfr # 287608

  • Zoro # G7684726


product price: $16.59
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
287608
Zoro #
G7684726
UPC #
697334876083
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8"
Shank Dia.
0.194"
Thread Length
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Size
#10
Shank Length
1 1/2 in
55% Thread Drill Size
4.52 mm
75% Thread Drill Size
4.40 mm
Square Size
0.1520 in
Thread Size
#10-32
65% Thread Drill Size
4.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
FTGP
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP-TN
Extended Neck
Yes
Class of Fit
2B-3B
Material Grade - Machining
FTGP-TN
Primary Material Application ISO Code
N, P
Thread Limit
H6
Threads per Inch
32
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.