Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes

  • Mfr # 289434

  • Zoro # G4356931


product price: $17.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289434
Zoro #
G4356931
UPC #
662355172353
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Pitch Diameter Limit
H4
Overall Length
2-3/8"
Shank Dia.
0.194"
Thread Length
1/2"
Tap Size
#10
Tap Dimension Type
Inch
65% Thread Drill Size
4.45 mm
Shank Length
1 1/2 in
75% Thread Drill Size
4.40 mm
Square Size
0.1520 in
Thread Size
#10-32
55% Thread Drill Size
4.52 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
List Number
FTGP
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
2B
Thread Limit
H4
Spiral Direction
Neutral
Material Grade - Machining
FTGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP
Threads per Inch
32
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.