Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes

  • Mfr # 288408

  • Zoro # G7684665


product price: $46.49
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288408
Zoro #
G7684665
UPC #
697334284086
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Pitch Diameter Limit
H8
Overall Length
3-3/8"
Tap Dimension Type
Inch
Thread Length
15/16"
Shank Dia.
0.367"
Tap Size
1/2"
Thread Size
1/2"-13
Square Size
0.2750 in
55% Thread Drill Size
15/32 in
Shank Length
1 23/32 in
65% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
List Number
FTGP
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
FTGP-TN
Material Grade - Machining
FTGP-TN
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Thread Limit
H8
Extended Neck
Yes
Threads per Inch
13
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.