Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes

  • Mfr # 289541

  • Zoro # G4355757


product price: $18.19
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289541
Zoro #
G4355757
UPC #
662355170281
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Thread Length
5/8"
Tap Size
1/4"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Overall Length
2-1/2"
Square Size
0.1910 in
Thread Size
1/4"-20
65% Thread Drill Size
#1
Shank Length
1 1/2 in
55% Thread Drill Size
5.85 mm
75% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
Standards
USCTI Table 302A
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP
Series
FTGP
Spiral Direction
Neutral
Class of Fit
2B-3B
Thread Limit
H6
Threads per Inch
20
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.