Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes

  • Mfr # 287707

  • Zoro # G7684699


product price: $19.15
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287707
Zoro #
G7684699
UPC #
697334877073
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Thread Length
5/8"
Overall Length
2-1/2"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Pitch Diameter Limit
H6
Tap Size
1/4"
55% Thread Drill Size
5.85 mm
Shank Length
1 1/2 in
Square Size
0.1910 in
75% Thread Drill Size
5.70 mm
65% Thread Drill Size
#1
Thread Size
1/4"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP
Number of Pieces
1
Tap Style
Thread Forming
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Class of Fit
2B-3B
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Series
FTGP-TN
Thread Standard
UNC
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP-TN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.