Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes

  • Mfr # 330215

  • Zoro # G4356843


product price: $21.49
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330215
Zoro #
G4356843
UPC #
662355172063
Country of Origin
United States

Dimensions

Tap Thread Size
#2-56
Tap Size
#2
Thread Length
7/16"
Overall Length
1-3/4"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H2
Square Size
0.1100 in
Thread Size
#2-56
55% Thread Drill Size
2.01 mm
Shank Length
1 5/16 in
65% Thread Drill Size
5/64 in
75% Thread Drill Size
1.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
FTGP
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Class of Fit
2B
Features
Bottoming
Threads per Inch
56
Thread Limit
H2
Series
FTGP
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.