Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes

  • Mfr # 289798

  • Zoro # G4356983


product price: $22.95
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289798
Zoro #
G4356983
UPC #
662355172551
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Pitch Diameter Limit
H7
Shank Dia.
0.381"
Thread Length
3/4"
Shank Length
1 11/16 in
65% Thread Drill Size
8.80 mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
3/8"-16
Square Size
0.2860 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
FTGP
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Thread Standard
UNC
Spiral Direction
Neutral
Material Grade - Machining
FTGP
Class of Fit
2B-3B
Series
FTGP
Extended Neck
Yes
Thread Limit
H7
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.