Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes

  • Mfr # 289780

  • Zoro # G4356746


product price: $21.15
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.381"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289780
Zoro #
G4356746
UPC #
662355170403
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.381"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Thread Length
3/4"
Overall Length
2-15/16"
Tap Size
3/8"
Square Size
0.2860 in
Thread Size
3/8"-16
65% Thread Drill Size
8.80 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in
Shank Length
1 11/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
UNC
List Number
FTGP
Standards
USCTI Table 302A
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
16
Spiral Direction
Neutral
Series
FTGP
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Material Grade - Machining
FTGP
Class of Fit
2B-3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.