Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, Bright, 0 Flutes

  • Mfr # 330212

  • Zoro # G4356755


product price: $21.15
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330212
Zoro #
G4356755
UPC #
662355170427
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Tap Dimension Type
Inch
Overall Length
2-15/16"
Shank Dia.
0.381"
Thread Length
3/4"
Pitch Diameter Limit
H5
Tap Size
3/8"
65% Thread Drill Size
9.05 mm
Shank Length
1 11/16 in
Thread Size
3/8"-24
Square Size
0.2860 in
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
FTGP
Number of Pieces
1
Tap Thread Type
UNF
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP
Class of Fit
2B-3B
Series
FTGP
Thread Limit
H5
Threads per Inch
24
Primary Material Application ISO Code
N, P
Features
Plug
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.