Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, Bright, 0 Flutes

  • Mfr # 330213

  • Zoro # G4356764


product price: $20.25
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.381"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330213
Zoro #
G4356764
UPC #
662355170434
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Shank Dia.
0.381"
Overall Length
2-15/16"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Square Size
0.2860 in
75% Thread Drill Size
9.00 mm
Shank Length
1 11/16 in
Thread Size
3/8"-24
65% Thread Drill Size
9.05 mm
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
FTGP
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H7
Class of Fit
2B-3B
Series
FTGP
Material Grade - Machining
FTGP
Features
Plug
Spiral Direction
Neutral
Thread Standard
UNF
Threads per Inch
24
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.