Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes

  • Mfr # 289012

  • Zoro # G4356852


product price: $21.59
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289012
Zoro #
G4356852
UPC #
662355172148
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40
Thread Length
5/16"
Tap Size
#4
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
1-7/8"
55% Thread Drill Size
2.60 mm
Shank Length
1 9/32 in
75% Thread Drill Size
2.52 mm
Square Size
0.1100 in
Thread Size
#4-40
65% Thread Drill Size
2.55 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
FTGP
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
40
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNC
Series
FTGP
Class of Fit
2B
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.