Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes

  • Mfr # 289095

  • Zoro # G4356861


product price: $19.45
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289095
Zoro #
G4356861
UPC #
662355172186
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Tap Size
#5
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
1-15/16"
Thread Length
5/16"
65% Thread Drill Size
2.88 mm
Shank Length
1 9/32 in
55% Thread Drill Size
2.93 mm
Thread Size
#5-40
75% Thread Drill Size
2.85 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
40
Primary Material Application ISO Code
N, P
Material Grade - Machining
FTGP
Spiral Direction
Neutral
Class of Fit
2B
Thread Limit
H3
Extended Neck
Yes
Thread Standard
UNC
Series
FTGP
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.