Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Plug, Bright, 0 Flutes

  • Mfr # 289087

  • Zoro # G4355653


product price: $19.75
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289087
Zoro #
G4355653
UPC #
662355170045
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Pitch Diameter Limit
H3
Tap Size
#5
Tap Dimension Type
Inch
Shank Dia.
0.141"
Overall Length
1-15/16"
Thread Length
5/16"
75% Thread Drill Size
2.85 mm
Thread Size
#5-40
Square Size
0.1100 in
65% Thread Drill Size
2.88 mm
Shank Length
1 5/16 in
55% Thread Drill Size
2.93 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
USCTI Table 302A
List Number
FTGP
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Primary Material Application ISO Code
N, P
Series
FTGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
40
Thread Limit
H3
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.