Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes

  • Mfr # 289640

  • Zoro # G4356721


product price: $18.75
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289640
Zoro #
G4356721
UPC #
662355170335
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Size
5/16"
Overall Length
2-23/32"
Shank Dia.
0.318"
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Thread Size
5/16"-18
Shank Length
1 19/32 in
65% Thread Drill Size
7.30 mm
Square Size
0.2380 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
FTGP
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Class of Fit
2B-3B
Thread Limit
H5
Material Grade - Machining
FTGP
Thread Standard
UNC
Series
FTGP
Threads per Inch
18
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.