Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes

  • Mfr # 289228

  • Zoro # G4355671


product price: $15.35
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
289228
Zoro #
G4355671
UPC #
662355170090
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Tap Size
#6
Pitch Diameter Limit
H5
Thread Length
3/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Size
#6-32
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm
Square Size
0.1100 in
Shank Length
1 9/32 in
75% Thread Drill Size
3.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
List Number
FTGP
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Class of Fit
2B-3B
Threads per Inch
32
Spiral Direction
Neutral
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.