Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 287350

  • Zoro # G7684839


product price: $18.89
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287350
Zoro #
G7684839
UPC #
697334873501
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Shank Dia.
0.168"
Pitch Diameter Limit
H5
Overall Length
2-1/8"
Thread Length
3/8"
Tap Dimension Type
Inch
Tap Size
#8
55% Thread Drill Size
#24
Shank Length
1 3/8 in
Square Size
0.1310 in
75% Thread Drill Size
3.75 mm
65% Thread Drill Size
#25
Thread Size
#8-32

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
32
Material Grade - Machining
FTGP-TN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H5
Class of Fit
2B-3B
Primary Material Application ISO Code
N, P
Series
FTGP-TN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.