Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes

  • Mfr # 289269

  • Zoro # G4355687


product price: $16.39
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289269
Zoro #
G4355687
UPC #
662355170137
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Overall Length
2-1/8"
Tap Size
#8
Pitch Diameter Limit
H3
Thread Length
3/8"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Thread Size
#8-32
65% Thread Drill Size
#25
Square Size
0.1310 in
75% Thread Drill Size
3.75 mm
Shank Length
1 3/8 in
55% Thread Drill Size
#24

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
List Number
FTGP
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Series
FTGP
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Material Grade - Machining
FTGP
Class of Fit
2B
Thread Standard
UNC
Thread Limit
H3
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.