Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes
Mfr # 287301
Zoro # G7684811
product price: $19.95
/eaKey Features
Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287301
Zoro #
G7684811
UPC #
697334873013
Country of Origin
United States
Dimensions
Tap Thread Size
#8-32
Thread Length
3/8"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Pitch Diameter Limit
H5
Overall Length
2-1/8"
Tap Size
#8
75% Thread Drill Size
3.75 mm
Thread Size
#8-32
55% Thread Drill Size
#24
65% Thread Drill Size
#25
Shank Length
1 3/8 in
Square Size
0.1310 in
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.