Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes

  • Mfr # 291178

  • Zoro # G4357071


product price: $20.79
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291178
Zoro #
G4357071
UPC #
662355172766
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Thread Length
42.07mm
Pitch Diameter Limit
D10
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
56.00mm
Tap Size
M10
55% Thread Drill Size
9.40 mm
Shank Length
1 11/16 in
65% Thread Drill Size
9.30 mm
Square Size
7.26 mm
Thread Size
M10x1.5
75% Thread Drill Size
9.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
FTGP
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Series
FTGP
Thread Pitch
1.50mm
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D10
Material Grade - Machining
FTGP
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.