Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiN, 0 Flutes

  • Mfr # 291295

  • Zoro # G2837672


product price: $24.45
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291295
Zoro #
G2837672
UPC #
697334912958
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
D10
Shank Dia.
9.67mm
Tap Dimension Type
Metric
Thread Length
31.75mm
Overall Length
74.61mm
Tap Size
M10
55% Thread Drill Size
9.40 mm
Thread Size
M10x1.5
Square Size
7.26 mm
75% Thread Drill Size
9.20 mm
65% Thread Drill Size
9.30 mm
Shank Length
1 11/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
USCTI Table 302A
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
Metric
List Number
FTGP-TN
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP-TN
Thread Pitch
1.50mm
Thread Limit
D10
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Spiral Direction
Neutral
Series
FTGP
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.