Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes

  • Mfr # 291176

  • Zoro # G4544154


product price: $23.75
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291176
Zoro #
G4544154
UPC #
662355170915
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Thread Length
12.70mm
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
74.61mm
Shank Dia.
12.19mm
75% Thread Drill Size
9.20 mm
65% Thread Drill Size
9.30 mm
55% Thread Drill Size
9.40 mm
Thread Size
M10x1.5
Shank Length
1 11/16 in
Square Size
7.26 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
List Number
FTGP
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Material Grade - Machining
FTGP
Primary Material Application ISO Code
N, P
Series
FTGP
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.