Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiN, 0 Flutes

  • Mfr # 291287

  • Zoro # G2837727


product price: $23.49
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
9.67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291287
Zoro #
G2837727
UPC #
697334912873
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
9.67mm
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Overall Length
74.61mm
Thread Length
31.75mm
Tap Size
M10
75% Thread Drill Size
9.20 mm
55% Thread Drill Size
9.40 mm
Shank Length
1 11/16 in
65% Thread Drill Size
9.30 mm
Square Size
7.26 mm
Thread Size
M10x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
FTGP-TN
Number of Pieces
1
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Series
FTGP
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Limit
D10
Material Grade - Machining
FTGP-TN
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.