Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # 291018

  • Zoro # G4357026


product price: $20.51
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291018
Zoro #
G4357026
UPC #
662355172674
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Tap Dimension Type
Metric
Shank Dia.
16.56mm
Thread Length
28.57mm
Pitch Diameter Limit
D5
Overall Length
110.00mm
75% Thread Drill Size
2.75 mm
65% Thread Drill Size
7/64 in
Thread Size
M3x0.5
55% Thread Drill Size
2.80 mm
Square Size
2.79 mm
Shank Length
1 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Pitch
0.50mm
Thread Limit
D5
Material Grade - Machining
FTGP
Spiral Direction
Neutral
Series
FTGP
Thread Standard
Metric Coarse
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.