Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes

  • Mfr # 291001

  • Zoro # G4356782


product price: $19.85
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291001
Zoro #
G4356782
UPC #
662355170823
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Thread Length
17.53mm
Overall Length
49.21mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Tap Size
M3
Shank Dia.
9.32mm
75% Thread Drill Size
2.75 mm
Shank Length
1 5/16 in
65% Thread Drill Size
7/64 in
Square Size
2.79 mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
FTGP
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Limit
D5
Series
FTGP
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.