Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, TiN, 0 Flutes

  • Mfr # 291006

  • Zoro # G2837429


product price: $23.59
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291006
Zoro #
G2837429
UPC #
697334210061
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Overall Length
49.21mm
Tap Dimension Type
Metric
Thread Length
15.88mm
Pitch Diameter Limit
D5
Shank Dia.
3.50mm
Tap Size
M3
Thread Size
M3x0.5
Shank Length
1 5/16 in
55% Thread Drill Size
2.80 mm
75% Thread Drill Size
2.75 mm
Square Size
2.79 mm
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
FTGP-TN
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D5
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Series
FTGP
Material Grade - Machining
FTGP-TN
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.