Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes

  • Mfr # 291091

  • Zoro # G4357035


product price: $18.69
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291091
Zoro #
G4357035
UPC #
662355172698
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Tap Size
M4
Pitch Diameter Limit
D6
Thread Length
25.40mm
Overall Length
110.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26
75% Thread Drill Size
3.65 mm
Thread Size
M4x0.7
Shank Length
1 3/8 in
Square Size
3.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
FTGP
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
FTGP
Thread Pitch
0.70mm
Material Grade - Machining
FTGP
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Thread Limit
D6
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.