Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes

  • Mfr # 291097

  • Zoro # G2837611


product price: $20.99
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291097
Zoro #
G2837611
UPC #
697334910978
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
D6
Overall Length
53.97mm
Shank Dia.
4.26mm
Tap Dimension Type
Metric
Thread Length
19.05mm
Tap Size
M4
Thread Size
M4x0.7
65% Thread Drill Size
3.70 mm
55% Thread Drill Size
#26
Shank Length
1 3/8 in
75% Thread Drill Size
3.65 mm
Square Size
3.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
Metric
List Number
FTGP-TN
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Material Grade - Machining
FTGP-TN
Primary Material Application ISO Code
N, P
Thread Standard
Metric
Series
FTGP
Thread Pitch
0.70mm
Spiral Direction
Neutral
Thread Limit
D6
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.