Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, TiN, 0 Flutes

  • Mfr # 291089

  • Zoro # G2837392


product price: $19.49
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
4.26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291089
Zoro #
G2837392
UPC #
697334910893
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
4.26mm
Overall Length
53.97mm
Thread Length
19.05mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Tap Size
M4
55% Thread Drill Size
#26
Square Size
3.33 mm
75% Thread Drill Size
3.65 mm
Thread Size
M4x0.7
Shank Length
1 3/8 in
65% Thread Drill Size
3.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
Metric
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
FTGP-TN
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70mm
Series
FTGP
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Thread Limit
D6
Material Grade - Machining
FTGP-TN
Thread Standard
Metric
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.