Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes

  • Mfr # 291133

  • Zoro # G4357044


product price: $18.19
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291133
Zoro #
G4357044
UPC #
662355172711
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Tap Size
M5
Shank Dia.
4.27mm
Pitch Diameter Limit
D7
Tap Dimension Type
Metric
Thread Length
22.22mm
Overall Length
60.325mm
Thread Size
M5x0.8
55% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
Square Size
3.86 mm
65% Thread Drill Size
4.65 mm
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
List Number
FTGP
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.80mm
Series
FTGP
Primary Material Application ISO Code
N, P
Material Grade - Machining
FTGP
Thread Limit
D7
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.