Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiN, 0 Flutes

  • Mfr # 291139

  • Zoro # G2837639


product price: $18.55
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291139
Zoro #
G2837639
UPC #
697334911395
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Thread Length
22.23mm
Shank Dia.
4.92mm
Pitch Diameter Limit
D7
Overall Length
60.32mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Size
M5x0.8
55% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
4.65 mm
Square Size
3.86 mm
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
Metric
Number of Pieces
1
Tap Style
Thread Forming
Standards
USCTI Table 302A
List Number
FTGP-TN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP-TN
Primary Material Application ISO Code
N, P
Thread Limit
D7
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.