Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes

  • Mfr # 291125

  • Zoro # G4356807


product price: $15.65
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
60.32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291125
Zoro #
G4356807
UPC #
662355170861
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.32mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Size
M5
Pitch Diameter Limit
D7
Shank Dia.
10.90mm
Thread Size
M5x0.8
55% Thread Drill Size
#13
Shank Length
1 1/2 in
65% Thread Drill Size
4.65 mm
Square Size
3.86 mm
75% Thread Drill Size
4.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
List Number
FTGP
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Extended Neck
Yes
Series
FTGP
Material Grade - Machining
FTGP
Thread Standard
Metric Coarse
Thread Pitch
0.80mm
Thread Limit
D7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.