Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes

  • Mfr # 291123

  • Zoro # G2837620


product price: $21.59
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291123
Zoro #
G2837620
UPC #
697334811237
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.32mm
Pitch Diameter Limit
D7
Thread Length
22.23mm
Tap Dimension Type
Metric
Shank Dia.
4.92mm
Tap Size
M5
Shank Length
1 1/2 in
Thread Size
M5x0.8
Square Size
3.86 mm
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
Metric
List Number
FTGP-TN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Series
FTGP
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
FTGP-TN
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D7
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.