Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 291174

  • Zoro # G4357053


product price: $18.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
125.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291174
Zoro #
G4357053
UPC #
662355172728
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Overall Length
125.00mm
Pitch Diameter Limit
D8
Tap Size
M6
Tap Dimension Type
Metric
Shank Dia.
4.93mm
Thread Length
22.22mm
Shank Length
1/2 in
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Thread Size
M6x1
Square Size
4.85 mm
55% Thread Drill Size
#2

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
FTGP
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Limit
D8
Material Grade - Machining
FTGP
Thread Standard
Metric Coarse
Series
FTGP
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Pitch
1.00mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.