Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes

  • Mfr # 291170

  • Zoro # G2837751


product price: $21.49
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
6.47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291170
Zoro #
G2837751
UPC #
697334911708
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.47mm
Tap Dimension Type
Metric
Thread Length
25.40mm
Pitch Diameter Limit
D8
Overall Length
63.50mm
Tap Size
M6
55% Thread Drill Size
#2
Square Size
4.85 mm
Shank Length
1/2 in
75% Thread Drill Size
5.50 mm
Thread Size
M6x1
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
List Number
FTGP-TN
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
FTGP
Thread Pitch
1.00mm
Primary Material Application ISO Code
N, P
Material Grade - Machining
FTGP-TN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Standard
Metric
Thread Limit
D8
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.