Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, Bright, 0 Flutes

  • Mfr # 291166

  • Zoro # G4356816


product price: $16.49
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291166
Zoro #
G4356816
UPC #
662355170878
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
10.90mm
Overall Length
63.50mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
D8
Tap Size
M6
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Shank Length
1/2 in
Square Size
4.85 mm
Thread Size
M6x1
55% Thread Drill Size
#2

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
FTGP
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D8
Thread Pitch
1.00mm
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
FTGP
Extended Neck
Yes
Series
FTGP
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.