Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes

  • Mfr # 291162

  • Zoro # G2837733


product price: $21.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP-TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291162
Zoro #
G2837733
UPC #
697334911623
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Overall Length
63.50mm
Thread Length
25.40mm
Shank Dia.
6.47mm
Pitch Diameter Limit
D8
Tap Dimension Type
Metric
Tap Size
M6
Square Size
4.85 mm
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Shank Length
1/2 in
55% Thread Drill Size
#2
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP-TN
Number of Pieces
1
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP-TN
Thread Standard
Metric
Thread Limit
D8
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
1.00mm
Primary Material Application ISO Code
N, P
Series
FTGP
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.