Zoro Homepage

Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 291257

  • Zoro # G4357062


product price: $22.25
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291257
Zoro #
G4357062
UPC #
662355172759
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Tap Size
M8
Pitch Diameter Limit
D9
Overall Length
69.06mm
Tap Dimension Type
Metric
Thread Length
19.05mm
Shank Dia.
6.48mm
75% Thread Drill Size
L
Thread Size
M8x1.25
Shank Length
1 19/32 in
55% Thread Drill Size
19/64 in
Square Size
6.05 mm
65% Thread Drill Size
7.45 mm

Description

Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.