Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes

  • Mfr # 291240

  • Zoro # G4356825


product price: $19.29
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
D9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291240
Zoro #
G4356825
UPC #
662355170908
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
Tap Size
M8
Tap Dimension Type
Metric
Shank Dia.
12.19mm
Overall Length
69.06mm
Thread Length
12.70mm
Thread Size
M8x1.25
75% Thread Drill Size
L
65% Thread Drill Size
7.45 mm
Shank Length
1 19/32 in
Square Size
6.05 mm
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
List Number
FTGP
Standards
USCTI Table 302A
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
FTGP
Thread Standard
Metric Coarse
Material Grade - Machining
FTGP
Thread Limit
D9
Thread Pitch
1.25mm
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.