Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes

  • Mfr # 291246

  • Zoro # G2837508


product price: $20.69
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291246
Zoro #
G2837508
UPC #
697334912460
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Thread Length
28.58mm
Pitch Diameter Limit
D9
Overall Length
69.05mm
Shank Dia.
8.00mm
Tap Size
M8
Square Size
6.05 mm
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Shank Length
1 19/32 in
75% Thread Drill Size
L

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
USCTI Table 302A
List Number
FTGP-TN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D9
Extended Neck
Yes
Thread Pitch
1.25mm
Series
FTGP
Material Grade - Machining
FTGP-TN
Spiral Direction
Neutral
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.05 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.