This item is Discontinued.

Chicago Mailing Tube Mailing Tube, Rd, 2 In. D, 24 In. L, PK25 0101-9520201

Mailing Tube, Rd, 2 In. D, 24 In. L, PK25 (Discontinued)

  • Mfr # 0101-9520201
  • Zoro # G2586911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0101-9520201
Zoro #
G2586911
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24"
Inside Dia.
2"

Details

Shape
Round
Material
Spiral Wound Paper
Color
Kraft Brown
Standards
USPS, UPS and DOT Shipping
Item
Mailing Tube
Includes
White Plastic End Caps

Description

Mailing Tube, Shape Round, Color Kraft Brown, Material Spiral Wound Paper, Includes White Plastic End Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.