Shop CHICAGO METALLIC
See all product information
Create Account
Angel Food/Tube Cake Pan, Glazed, 10
- Mfr # 46565
- Zoro # G5917721
product price:Â
$
78.89
/ea
Key Features
Material
Aluminized Steel
Capacity
144 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46565
- Zoro #
- G5917721
- UPC #
- 400010985555
- Country of Origin
- United States
- Item
- Cake Pan
- Material
- Aluminized Steel
- Capacity
- 144 oz
- Color
- Silver
- Bakeware and Roast Pans Product Group
- Cake Pans
- Gauge
- 15 ga
- Product Type
- Round Cake Pan
- Oven Safe
- Yes
- NSF Certified
- No
- Bead Closure
- Closed Bead
- Dishwasher Safe
- No
- Perforation
- Solid
- Freezer Safe
- No
- Coating
- Glazed
- Shell Material
- Aluminized Steel
- Wire Color
- Silver
Dimensions
- Size
- 10 in dia x 3 3/4 in D
- Overall Depth
- 3 3/4 in
- Overall Diameter
- 10 in
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 144 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 3/4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Glazed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.