Zoro Homepage

Angel Food/Tube Cake Pan, Plain, 10

  • Mfr # 46560

  • Zoro # G5970115


product price: $64.25
/ea

Key Features

Material
Aluminum
Capacity
144 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46560
Zoro #
G5970115
UPC #
400010985500
Country of Origin
United States

Dimensions

Size
10 in dia x 3 3/4 in D
Overall Depth
3 3/4 in
Overall Diameter
10 in

Details

Item
Cake Pan
Material
Aluminum
Capacity
144 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
Product Type
Round Cake Pan
Bead Closure
Closed Bead
Perforation
Solid
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No
Coating
Uncoated
Freezer Safe
No

Description

Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 144 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 3/4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.