Zoro Homepage

Angel Food/Tube Cake Pan, Plain, 7-1/2

  • Mfr # 46530

  • Zoro # G5874416


product price: $52.99
/ea

Key Features

Material
Aluminum
Capacity
60 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46530
Zoro #
G5874416
UPC #
400010985470
Country of Origin
United States

Dimensions

Size
7 1/2 in dia x 3 1/16 in D
Overall Depth
3 1/16 in
Overall Diameter
7 1/2 in

Details

Item
Cake Pan
Material
Aluminum
Capacity
60 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
Product Type
Round Cake Pan
Coating
Uncoated
Dishwasher Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
Perforation
Solid
Freezer Safe
No
NSF Certified
No

Description

Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 60 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 1/16 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 7 1/2 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.