Zoro Homepage

Baguette/French Bread Pan, 3 Moulds

  • Mfr # 49011

  • Zoro # G5991851


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bread Pans
Overall Width
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49011
Zoro #
G5991851
UPC #
400010983995
Country of Origin
United States

Dimensions

Size
Loaf 5 3/16 in W x 26 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 3/4 in D
Overall Width
17 3/4 in

Details

Item
Baguette/French Bread Pan
Material
Aluminum
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bread Pans
NSF Certified
No
Freezer Safe
No
Number of Slots
3
Pan Style
Baguette/French Bread Pan
Dishwasher Safe
No
Oven Safe
Yes

Description

Baguette/French Bread Pan, Gauge 16 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 2 1/8 in, NSF Certified No, Number of Slots 3, Pan Style Baguette/French Bread Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.