Zoro Homepage

Baguette/French Bread Pan, 5 Moulds

  • Mfr # 49035

  • Zoro # G5920354


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bread Pans
Pan Style
Baguette/French Bread Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49035
Zoro #
G5920354
UPC #
400010984015
Country of Origin
United States

Dimensions

Size
Loaf 3 in W x 26 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D
Overall Width
17 3/4 in

Details

Item
Baguette/French Bread Pan
Material
Aluminum
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bread Pans
Pan Style
Baguette/French Bread Pan
Number of Slots
5
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No
Freezer Safe
No

Description

Baguette/French Bread Pan, Gauge 16 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 in, NSF Certified No, Number of Slots 5, Pan Style Baguette/French Bread Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.