Bread Pan, 3-Strap, 9x4-1/2
Mfr # 45635
Zoro # G5906424
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45635
Zoro #
G5906424
UPC #
400010983568
Country of Origin
United States
Dimensions
Size
9 23/32 in W x 17 3/4 in L x 2 3/4 in D
Overall Width
9 3/4 in
Details
Item
Bread Pan
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
NSF Certified
No
Dishwasher Safe
No
Oven Safe
Yes
Number of Slots
3
Freezer Safe
No
Pan Style
Open Top Bread Pan
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 3/4 in, Overall Width 9 3/4 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 3, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.