Bread Pan, 4-Strap, 10x5
Mfr # 49145
Zoro # G6019815
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
NSF Certified
No
Oven Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49145
Zoro #
G6019815
UPC #
400010983629
Country of Origin
United States
Dimensions
Size
10 23/32 in W x 23 7/8 in L x 3 in D
Overall Width
10 3/4 in
Details
Item
Bread Pan
Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
NSF Certified
No
Oven Safe
Yes
Number of Slots
4
Dishwasher Safe
No
Pan Style
Open Top Bread Pan
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 23 7/8 in, Overall Width 10 3/4 in, Overall Depth 3 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.