Bread Pan, Single, Glazed, 8-1/2x4-1/2
Mfr # 40425
Zoro # G5961112
product price: $33.99
/eaKey Features
Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Number of Slots
1
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40425
Zoro #
G5961112
UPC #
400010983513
Country of Origin
United States
Dimensions
Size
8 1/2 in W x 4 1/2 in L x 2 3/4 in D
Overall Width
5 in
Details
Item
Bread Pan
Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Number of Slots
1
Dishwasher Safe
No
Oven Safe
Yes
Pan Style
Open Top Bread Pan
NSF Certified
No
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 9 in, Overall Width 5 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.