Zoro Homepage

Bread Pan, Single, Plain, 12-1/4x4-1/2

  • Mfr # 40491

  • Zoro # G6193381


product price: $28.99
/ea

Key Features

Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Oven Safe
Yes
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40491
Zoro #
G6193381
UPC #
400010983476
Country of Origin
United States

Dimensions

Size
12 1/4 in W x 4 1/2 in L x 2 3/4 in D
Overall Width
5 in

Details

Item
Bread Pan
Material
Aluminized Steel
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Oven Safe
Yes
Number of Slots
1
Pan Style
Open Top Bread Pan
Dishwasher Safe
No
NSF Certified
No

Description

Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 12 7/8 in, Overall Width 5 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.